Beli kawat las rd 260 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    40%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  2. NIKKO STEEL Stick Welding Rod (Kawat Las Elektrode)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp179.900

  3. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  4. KOBELCO Welding Electrode RB-26 Series
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  5. KOBELCO Welding Electrode LB-52 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp329.900

    KOBELCO Welding Electrode LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  6. GAE Current Transformer Split Core Type (CT/Trafo Arus)
    Mulai

    Rp1.099.900

    GAE Current Transformer Split Core Type (CT/Trafo Arus)
    atribut:
    • Case Color: Black
    • Class: CL 1.0
    • Case Material: PC V0
    • Class of Insulation: E
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  7. KOBELCO Welding Electrode LB-52U Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    KOBELCO Welding Electrode LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  8. SATA Multipurpose Led Headlamp Spotlight
    Mulai

    Rp389.900

    SATA Multipurpose Led Headlamp Spotlight
    Deskripsi:
    90710 Multi-function Spotlight Headlamp Product Introduction ●Suitable for industrial lighting, security patrol and camping adventure ●Adopts American CREE-1W high-brightness LED light source with a brightness of 70lm and an illumination distance of more than 50M ●Dust-proof and splash-proof design, safer to use ●Equipped with 3 AAA high-performance batteries, it can be used continuously for more than 5 hours ●Sata will upgrade or improve product performance from time to time to make lighting products more suitable for various work needs. The actual parameters are subject to the purchased product packaging ●Instructions for use: ●Unscrew the battery box screw, install 3 AAA batteries (7# batteries), and tighten the screws ●Multiple lighting selection functions: ●Press the head switch twice in succession to form a slow flash, then press the right switch to form a fast flash, and press the head button to turn off the light ●Press the head switch, the brightness is 100%, then press the right switch, each press will reduce the brightness by 25%, and repeat the cycle; press the head switch again to turn off the light
    atribut:
    • Serial Number: 90710
  9. Avian Belmas Zinc Chromate Cat Primer
    Mulai

    Rp61.900

    Avian Belmas Zinc Chromate Cat Primer
    Deskripsi:
    Belmas Zinc Chromate adalah cat primer yang cocok sebagai dasar pengecatan pada konstruksi yang terbuat dari besi/ baja, sehingga tidak mudah berkarat.
    atribut:
    • Diluent: Thinner B/ Thinner Enamel
    • The Final Result: Matt
    • Number of Layers: 1-2 layers
    • Spreadability (m²/kg/layer): 8-10
    • Drying Time (hour): 1-2 touch dry, 16-24 total dry
  10. Non Brand Besi Siku L
    Mulai

    Rp239.900

    Non Brand Besi Siku L
    Deskripsi:
    Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
  11. monotaro Welding Wire Solid (Kawat Las)
    77%
    Mulai

    Rp189.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  12. Non Brand Binding Wire (Kawat Ikat)
    Mulai

    Rp25.900

    Non Brand Binding Wire (Kawat Ikat)
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  13. NIPPON PAINT Cat Nippe 2000 1L
    46%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp90.900

    NIPPON PAINT Cat Nippe 2000 1L
    Deskripsi:
    Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.DATA APLIKASIAplikasi : Kuas atau air spray.Pelarut : NIPPE 2000 HIGH GLOSS THINNER.Pengenceran :50 – 60% (kuas).80 – 100% (air spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 25μ.Daya Sebar Teoritis : 8 - 11 m²/liter/lapis.Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 5 menit.Kering Keras : 1 jam.Interval Pengecatan Selanjutnya : 2 jam.
    atribut:
    • Sebaran Teoritis (m²): 8 - 11
    • Ukuran (L): 1
  14. KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Mulai

    Rp549.900

    KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  15. KOBELCO Welding Electrode LB-26 Series
    Mulai

    Rp579.900

    KOBELCO Welding Electrode LB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  16. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  17. Vector Welding Welding Wire Flux Cored (Kawat Las)
    Mulai

    Rp139.900

  18. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    58%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp62.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  19. Ramco Welding Wire Solid MIG (Kawat Las)
    Mulai

    Rp129.900

    Ramco Welding Wire Solid MIG (Kawat Las)
    Deskripsi:
    Untuk pengelasan material mild dan alloy steel, digunakan dengan gas pelindung.Mengandung deoxidizers untuk hasil manik yang lebih baik dan kecepatan las yang lebih tinggi.
Daftar Harga kawat las rd 260 Terbaru November 2026
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
NIKKO STEEL Stick Welding Rod (Kawat Las Elektrode)Rp179.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
KOBELCO Welding Electrode RB-26 SeriesRp209.900
KOBELCO Welding Electrode LB-52 SeriesRp329.900
GAE Current Transformer Split Core Type (CT/Trafo Arus)Rp1.099.900
KOBELCO Welding Electrode LB-52U SeriesRp349.900
SATA Multipurpose Led Headlamp SpotlightRp389.900
Avian Belmas Zinc Chromate Cat PrimerRp61.900
Non Brand Besi Siku LRp239.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)